October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Cutler-Hammer Contact Block, 2NO, 30mm

  • Zoro #: G5221657
  • Mfr #: 10250T2

$39.69

Details
  • Contact Form: 2NO
  • Action: Momentary
  • NEMA Contact Rating Designation: A600/P600
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Eaton #10250T2 Specifications

  • Zoro #: G5221657
  • Mfr #: 10250T2
Contact Form: 2NO Action: Momentary
NEMA Contact Rating Designation: A600/P600 Terminal Connection: Pressure Terminal
For Use With: Eaton 10250T 30mm Push Buttons and Indicating Lights Contact Rating: 10A @ 660VAC/DC
Standards: UL, CSA, CE Application: Operator
Color: Gray Item: Contact Block
Size: 30mm Country of Origin (subject to change): Dominican Republic

Description

Help keep the power at your fingertips with pushbutton accessories. Take a look at the features for Eaton Contact Block. Size: 30mm, Color: Gray.

Reviews of Eaton #10250T2