Eaton Cutler-Hammer
10 A, 3 Pole, Series C Series
- Zoro #: G706383008
- Mfr #: EHD3010L
Hover or click to zoom Tap to zoom
Key Features
- Amps: 10 A
- Max. AIR Rating: 14 kA
- Terminal Connection: Line and load
- Series: Series C
- Number of Poles: 3
- Frame Size: F
- Circuit Breaker Type: EHD
- Standards: UL Listed
$766.99
Subtotal: $766.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON CUTLER-HAMMER Series C 3P 225A Amp 600V-Ac 250V-Dc Molded Case Circuit Breaker FDB3225S
- EATON CUTLER-HAMMER Circuit Breaker, 15 A, 120/240V, 1 Pole CHF115CS
- EATON CUTLER-HAMMER Circuit Breaker, 30 A, 120/240V, 2 Pole CHF230
- EATON CUTLER-HAMMER Circuit Breaker, 50 A, 120/240V, 2 Pole, Plug-On Mounting Style BR250
- EATON CUTLER-HAMMER Quadplex Circuit Breaker, 20/30 A, 120/240V, 4 Pole, Plug-On Mounting Style BQ220230
- EATON CUTLER-HAMMER 3P 25A Amp 600V-AC Molded Case Circuit Breaker FB3025L
- EATON CUTLER-HAMMER GFCI Circuit Breakers, 15 A, 1 Pole CHFP115GF
- EATON CUTLER-HAMMER Circuit Breaker, HDF, 3 Pole, 110A Trip HFD3110
- EATON CUTLER-HAMMER Ground Fault Personnel Protection Circuit Breakers, 60 A, 120/240V, 2 Pole GFTCB260
- SQUARE D Circuit Brkr, PowerPact H, thermal magne, 20 A, 690V AC, 2 Pole, Unit Mount Lug Mounting Style HJL26020
- SQUARE D Miniature Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO2401021
- Eaton Cutler-Hammer Circuit Breakers