Eaton Cutler-Hammer
3P Contact Kit Size 3
- Zoro #: G305776867
- Mfr #: 6-35-2
Hover or click to zoom Tap to zoom
Key Features
- Size: Size 3
- Certifications: Not Applicable
- Used with: Used with type AX/BX/CX Citation Contactors and Starters (three-pole, without interlock, size 3, series B1)
- Type: Renewal Parts/Accessories
- Product Width: 3 in
- Series: B1
- Product Length/Depth: 1.4 in
- Product Weight: .3 lb
$260.99
Subtotal: $260.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON CUTLER-HAMMER Coil 110-130V-Dc Contactor Parts And Accessory XTCERENCOILCAD
- EATON CUTLER-HAMMER TYPE-J AUXILIARY CONTACT CONTACTOR PARTS AND ACCESSORY 9084A17G02
- EATON CUTLER-HAMMER 6-10-2 3P Contact Kit Size 2 Contactor Parts and Accessory 37417
- EATON CUTLER-HAMMER 6-25-2 3P Contact Kit Size 3 Contactor Parts And Accessory 37432
- HONEYWELL Dp2030B5004 Deluxe Power Pro DP2030B500
- HONEYWELL Dp2030A1004 Economy Contactor. DP2030A100
- HONEYWELL Dp3050C1008 3 Pole DP3050C100
- AAON CONT 3P60A115V600V SQD R08630
- SIEMENS Vacuum interrupters for 3RT1266 consisti 3RT1966-6V
- HONEYWELL Dp2030C5011 Deluxe Power Pro DP2030C501
- ALLEN BRADLEY Operating Coil 120V-Ac Size 2 Contactor Parts And Accessory 72A86
- Eaton Cutler-Hammer Contactor Parts