Eaton Cutler-Hammer
50 A, 3 Pole, Series C Series
- Zoro #: G408437993
- Mfr #: EHD3050
Hover or click to zoom Tap to zoom
Key Features
- Amps: 50 A
- Max. AIR Rating: 18 kA
- Terminal Connection: Load side
- Series: Series C
- Number of Poles: 3
- Frame Size: F
- Circuit Breaker Type: EHD
- Standards: UL Listed
$401.99
Subtotal: $401.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON CUTLER-HAMMER Replacement Circuit Breaker, 40 A, 120/240V, 2 Pole CL240
- EATON CUTLER-HAMMER Combination Circuit Breaker, 15 A, 120/240V, 1 Pole, Plug-On Mounting Style CHFN115AF
- EATON CUTLER-HAMMER Circuit Breaker, 70 A, 120/240V, 2 Pole CH270
- EATON CUTLER-HAMMER Circuit Breaker, 20 A, 120/240V, 1 Pole CH120
- EATON CUTLER-HAMMER Circuit Breaker, 15 A, 120/240V, 1 Pole CHF115
- EATON CUTLER-HAMMER Replacement Circuit Breaker, 20 A, 120/240V, 1 Pole CL120
- EATON CUTLER-HAMMER Replacement Circuit Breaker, 15 A, 120/240V, 1 Pole CL115
- EATON CUTLER-HAMMER Replacement Circuit Breaker, 15 A, 120/240V, 1 Pole CL115
- EATON CUTLER-HAMMER 3P 15A AMP 600V-AC MOLDED CASE CIRCUIT BREAKER FB3015L
- WESTINGHOUSE VISABREAKER 3P 125A AMP 600V-AC MOLDED CASE CIRCUIT BREAKER FB3125S
- SQUARE D Miniature Circuit Breaker, 125, 277/480VAC, 3 Pole, Bolt-On Mounting Style, EDB Series EDB34125SA
- Eaton Cutler-Hammer Circuit Breakers