Eaton Cutler-Hammer
AFCI Circuit Breakers, 15 A, 1 Pole
- Zoro #: G304259194
- Mfr #: CHFP115AF
Key Features
- Item: AFCI Circuit Breakers
- Max. AIR Rating: 10 kA
- Terminal Connection: Plug-On Neutral
- Number of Poles: 1
- Circuit Breaker Type: CH
- Standards: UL Listed
- Width: 6.1 in
- Interrupt Rating: 10 kA
$108.53
Subtotal: $108.53
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Eaton Cutler-Hammer
- MFR #CHFP115AF
- Zoro #G304259194
- Country of OriginDominican Republic
- Category Circuit Breakers
Dimensions
Width | 6.1 in |
Height | 1.2 in |
Depth | 3-1/2 in |
Details
Item | AFCI Circuit Breakers |
Amps | 15 A |
Max. AIR Rating | 10 kA |
Terminal Connection | Plug-On Neutral |
Number of Poles | 1 |
Circuit Breaker Type | CH |
Standards | UL Listed |
Interrupt Rating | 10 kA |
Description
Miniature, Plug on Neutral, combination Fireguard/Arc Fault Circuit Interrupter with plug-on neutral, common trip, 10 kAIC, 120/240 VAC. Includes diagnostic LED trip indication. 1-pole, type CH.
Reviews of Eaton Cutler-Hammer #CHFP115AF
Explore more
- EATON CUTLER-HAMMER Circuit Breaker, 50 A, 120/240V, 2 Pole CHF250
- EATON CUTLER-HAMMER Circuit Breaker, 20 A, 120V, 1 Pole, Plug-On Mounting Style BD2020
- EATON CUTLER-HAMMER Circuit Breaker, 40 A, 120/240V, 1 Pole, Plug-On Mounting Style BR140
- EATON CUTLER-HAMMER Combination Circuit Breaker, 15 A, 120/240V, 1 Pole, Plug-On Mounting Style CHFN115AF
- EATON CUTLER-HAMMER Ground Fault Circuit Interrupter, 20 A, 120/240V, 1 Pole, Plug-On Mounting Style 7343114
- EATON CUTLER-HAMMER Circuit Breaker, 60 A, 120/240V, 2 Pole, Plug-On Mounting Style BR260
- EATON CUTLER-HAMMER Circuit Breaker, 20 A, 120/240V, 2 Pole CHF220CS
- EATON CUTLER-HAMMER Replacement Circuit Breaker, 30 A, 120/240V, 1 Pole CL130
- EATON CUTLER-HAMMER Circuit Breaker, 30 A, 120/240V, 2 Pole CHF230CS
- CONNECTICUT ELECTRIC Wadsworth Circuit Breaker Type A 1-Pole 50A UBIA50NI
- SIEMENS 15 Amp Single-Pole Type QP Circuit Breaker Q115U
- Eaton Cutler-Hammer Circuit Breakers