Eaton Cutler-Hammer
AFCI Circuit Breakers, 20 A, 1 Pole
- Zoro #: G604259191
- Mfr #: CHFP120AF
Key Features
- Item: AFCI Circuit Breakers
- Max. AIR Rating: 10 kA
- Terminal Connection: Plug-On Neutral
- Number of Poles: 1
- Circuit Breaker Type: CH
- Standards: UL Listed
- Height: 3-1/4 in
- Width: 0-3/4 in
$118.56
Subtotal: $118.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Eaton Cutler-Hammer
- MFR #CHFP120AF
- Zoro #G604259191
- Country of OriginDominican Republic
- Category Circuit Breakers
Dimensions
Height | 3-1/4 in |
Width | 0-3/4 in |
Depth | 4-1/2 in |
Details
Item | AFCI Circuit Breakers |
Amps | 20 A |
Max. AIR Rating | 10 kA |
Terminal Connection | Plug-On Neutral |
Number of Poles | 1 |
Circuit Breaker Type | CH |
Standards | UL Listed |
Interrupt Rating | 10 kA |
Description
Miniature, Plug on Neutral, combination Fireguard/Arc Fault Circuit Interrupter with plug-on neutral, common trip, 10 kAIC, 120/240 VAC. Includes diagnostic LED trip indication. 1-pole, type CH.
Reviews of Eaton Cutler-Hammer #CHFP120AF
Explore more
- EATON CUTLER-HAMMER Molded Case Circuit Breaker 3p 100a Amp 600V-AC FB31550MRL
- EATON CUTLER-HAMMER Circuit Breaker, 60 A, 120/240V, 2 Pole CH260CS
- EATON CUTLER-HAMMER Circuit Breaker, 100 A, 120/240V, 2 Pole, Plug-On Mounting Style BR2100
- EATON CUTLER-HAMMER Circuit Breaker, 15 A, 120/240V, 2 Pole, Plug-On Mounting Style BR215
- EATON CUTLER-HAMMER 50 A, 3 Pole, Series C Series EHD3050
- EATON CUTLER-HAMMER AFCI Circuit Breakers, 15 A, 120V, 1 Pole BRN115AF
- EATON CUTLER-HAMMER Circuit Breaker, 30 A, 120/240V, 1 Pole CHF130
- EATON CUTLER-HAMMER Circuit Breaker, 50 A, 120/240V, 1 Pole, Plug-On Mounting Style BR150
- EATON CUTLER-HAMMER Ground Fault Circuit Interrupter, 15 A, 120/240V, 1 Pole, Plug-On Mounting Style BRP115GF
- BLUE SEA SYSTEMS Circuit Breaker 10A Push Button 2132
- SENSATA Cir Brkr Hyd Mag, T11-0-5.00A-01-11AL-V T11-0-5.00A-01-11AL-V
- Eaton Cutler-Hammer Circuit Breakers