Eaton Cutler-Hammer
AFCI Circuit Breakers, 20 A, 120V, 1 Pole
- Zoro #: G8631711
- Mfr #: BRN120AF
Hover or click to zoom Tap to zoom
Key Features
- AC Voltage Rating: 120V
- Max. AIR Rating: 10 kA
- Terminal Connection: Plug-On
- Number of Poles: 1
- Circuit Breaker Type: BR
- Standards: UL Listed
- Interrupt Rating: 10 kA
- Height: 1-1/4 in
$84.25
Subtotal: $84.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON CUTLER-HAMMER AFCI Circuit Breakers, 15 A, 120V, 1 Pole BRN115AF
- EATON CUTLER-HAMMER 15 A, 120V, 1 Pole, Plug-On Mounting Style BD1515
- EATON CUTLER-HAMMER BRKR DUAL AF/GF 1P 15A PLG NEU BRP115DF
- EATON CUTLER-HAMMER Circuit Breaker, 200 A, 120/240V, 2 Pole, Plug-On Mounting Style BW22OO
- EATON CUTLER-HAMMER GFCI Circuit Breakers, 20 A, 1 Pole CHFN120GF
- EATON CUTLER-HAMMER Circuit Breaker, 25 A, 120/240V, 2 Pole, Plug-On Mounting Style BR225
- EATON CUTLER-HAMMER Circuit Gateway Breaker, M-1640 BAB1010
- EATON CUTLER-HAMMER GFCI Circuit Breakers, 15 A, 1 Pole CHFP115GF
- EATON CUTLER-HAMMER Circuit Breaker, HDF, 3 Pole, 110A Trip HFD3110
- RECMAR Thermal Circuit Bkr 150 A BS7148
- SQUARE D Molded Case Circuit Breaker, 20 A, 525V AC, 3 Pole, Unit Mount Mounting Style, BGL Series BGL36020
- Eaton Cutler-Hammer Circuit Breakers