Eaton Cutler-Hammer
BRKR BR 1P 15A 1""
- Zoro #: G8656710
- Mfr #: BR115
Hover or click to zoom Tap to zoom
$11.64
Subtotal: $11.64
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Eaton Cutler-Hammer #BR115 Specifications
- Zoro #: G8656710
- Mfr #: BR115
- UPC #: 786676362054
- Country of Origin (subject to change): Dominican Republic
Description
The Eaton Cutler Hammer 15 amp 1 inch. Single Pole Type BR Replacement Circuit Breaker is designed to protect house wires from overheating or causing a short circuit. Single pole breaker applications include use lighting fixtures. The UL listed breaker is compatible with Westinghouse challenger and Bryant load centers and has a maximum load of 240 volt.
Reviews of Eaton Cutler-Hammer #BR115
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- EATON CUTLER-HAMMER BQ220230 Quadplex, Type BQ Circuit Breaker with Rejection Tab, 120/240 V, Thermal Magnetic Trip BQ220230
- EATON CUTLER-HAMMER Circuit Breaker, Mini, Type BR, 20 A, 2 Pole, 120240 V, Plug Mounting BR220
- EATON CUTLER-HAMMER Circuit Breaker, Mini, Type BR, 40 A, 2 Pole, 120240 V, Plug Mounting BR240
- EATON CUTLER-HAMMER Brkr Afci W/Trp Flg1P20A CHFN120AF
- EATON CUTLER-HAMMER Breakr W/Trip Flag1P 15A CHF115
- EATON CUTLER-HAMMER BRKR BR 2P 70A 2"" BR270
- EATON CUTLER-HAMMER BREAKER CH GFCI 15A PON 10KAIC CHFP115GF
- EATON CUTLER-HAMMER BREAKER CH AFCI 15A PON 10KAIC CHFP115AF
- EATON CUTLER-HAMMER BREAKER CH AFCI 20A PON 10KAIC CHFP120AF
- SQUARE D 20A SP Circ Breaker HOM120C
- SIEMENS Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, BQH Series BQ2B030H00S01
- Eaton Cutler-Hammer Circuit Breakers