Eaton Cutler-Hammer
Circuit Breaker, 15 A, 120/240V, 1 Pole
- Zoro #: G3211176
- Mfr #: CHF115
Hover or click to zoom Tap to zoom
Key Features
- Item: Circuit Breaker
- Amps: 15 A
- AC Voltage Rating: 120/240V
- Max. AIR Rating: 10 kA
- Number of Poles: 1
- Circuit Breaker Type: CHF
- Standards: UL 489, HACR Rated
- Max. Wire Size: (1) 8 AWG, (2) 10 AWG (Cu/Al)
$20.49
Subtotal: $20.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Eaton Cutler-Hammer
- MFR #CHF115
- Zoro #G3211176
- Country of OriginUnited States
- Category Circuit Breakers
Dimensions
Max. Wire Size | (1) 8 AWG, (2) 10 AWG (Cu/Al) |
Min. Wire Size | (1) or (2) 14 AWG |
Depth | 0.7 in |
Height | 2.6 in |
Width | 3.2 in |
Details
Item | Circuit Breaker |
Amps | 15 A |
AC Voltage Rating | 120/240V |
Max. AIR Rating | 10 kA |
Number of Poles | 1 |
Circuit Breaker Type | CHF |
Standards | UL 489, HACR Rated |
For Use With | Type CH Loadcenters |
Interrupt Rating | 10 kA |
Trip Type | Trip Flag |
Description
The primary function of a circuit breaker is to protect the wire from overheating referred to as an overload and fault currents referred to as short circuits. Circuit breakers replaced fuses because they can be reset. The CHF is a new and improved version of Eaton’s premium family of type CH breakers. The CHF series of breakers will have a Flag that visually confirms Tripped status and exclusive Trip to Off 1-Step Reset which further establishes the CH series of products as best in class.
Reviews of Eaton Cutler-Hammer #CHF115
Explore more
- EATON CUTLER-HAMMER Ground Fault Circuit Interrupter, 30 A, 120/240V, 2 Pole GFTCB230
- EATON CUTLER-HAMMER Ground Fault Circuit Interrupter, 20 A, 120/240V, 1 Pole, Plug-On Mounting Style 7343114
- EATON CUTLER-HAMMER Circuit Breaker, 200 A, 120/240V, 2 Pole, Plug-On Mounting Style BW22OO
- EATON CUTLER-HAMMER Circuit Breaker, 30 A, 120V, 1 Pole, Plug-On Mounting Style BD3030
- EATON CUTLER-HAMMER Circuit Breaker, 20 A, 120/240V, 1 Pole CHF120
- EATON CUTLER-HAMMER Replacement Circuit Breaker, 20 A, 120/240V, 1 Pole CL120
- EATON CUTLER-HAMMER GFCI Circuit Breakers, 20 A, 1 Pole CHFP120GF
- EATON CUTLER-HAMMER Circuit Breaker, 15 A, 120/240V, 1 Pole CHF115CS
- EATON CUTLER-HAMMER Circuit Breaker, 25 A, 120/240V, 2 Pole, Plug-On Mounting Style BR225
- BLUE SEA SYSTEMS Circuit Breaker Aa2 40A Wht 7240
- SENSATA Cir Brkr Hydmag 1 Pl 50Vdc/250Vac 10A Sealed M39019/03-328
- Eaton Cutler-Hammer Circuit Breakers