Eaton Cutler-Hammer
Circuit Breaker, 15 A, 120/240V, 1 Pole
- Zoro #: G107450057
- Mfr #: CHF115CS
Hover or click to zoom Tap to zoom
Key Features
- Amps: 15 A
- AC Voltage Rating: 120/240V
- Max. AIR Rating: 10 kA
- Number of Poles: 1
- Circuit Breaker Type: CHF
- Standards: CSA Certified, HACR Rated
- Interrupt Rating: 10 kA
- Min. Wire Size: (2) 14 AWG (Cu/Al)
$19.95
Must order in multiples of 6
Subtotal: $119.70
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON CUTLER-HAMMER Circuit Breaker, 20 A, 120/240V, 2 Pole, Plug-On Mounting Style BR220
- EATON CUTLER-HAMMER Circuit Breaker, 200 A, 120/240V, 2 Pole, Plug-On Mounting Style BW2200
- EATON CUTLER-HAMMER Brkr Afci W/Trp Flg1P15A CHFCAF115
- EATON CUTLER-HAMMER Circuit Breaker, 20 A, 120/240V, 1 Pole CHF120
- EATON CUTLER-HAMMER Circuit Breaker, 50 A, 120/240V, 2 Pole CHF250CS
- EATON CUTLER-HAMMER Quadplex Circuit Breaker, 20/30 A, 120/240V, 4 Pole, Plug-On Mounting Style BQ220230
- EATON CUTLER-HAMMER Replacement Circuit Breaker, 15 A, 120/240V, 1 Pole CL115
- EATON CUTLER-HAMMER Circuit Breaker, 20 A, 120/240V, 1 Pole CHF120CS
- EATON CUTLER-HAMMER Circuit Breaker, HJD, Complete, 600VAC Max HJD3175C
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM215
- BLUE SEA SYSTEMS Blue Sea 7143 187 - Series Thermal Circuit Breaker - 90Amp 7143
- Eaton Cutler-Hammer Circuit Breakers