Eaton Cutler-Hammer
Circuit Breaker, 20 A, 120/240V, 1 Pole
- Zoro #: G307450055
- Mfr #: CHF120CS
Hover or click to zoom Tap to zoom
Key Features
- Amps: 20 A
- AC Voltage Rating: 120/240V
- Max. AIR Rating: 10 kA
- Number of Poles: 1
- Circuit Breaker Type: CHF
- Standards: UL Listed, HACR Rated
- Min. Wire Size: (2) 14 AWG (Cu/Al)
- Depth: 7-1/4 in
$19.95
Must order in multiples of 6
Subtotal: $119.70
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON CUTLER-HAMMER BRKR DUAL AF/GF 1P 15A PLG NEU BRP115DF
- EATON CUTLER-HAMMER Circuit Breaker, 30 A, 120/240V, 1 Pole CHF130
- EATON CUTLER-HAMMER Circuit Breaker, 15 A, 120/240V, 1 Pole CHF115CS
- EATON CUTLER-HAMMER Ground Fault Circuit Interrupter, 20 A, 120/240V, 2 Pole GFTCB220
- EATON CUTLER-HAMMER Replacement Circuit Breaker, 30 A, 120/240V, 2 Pole CL230
- EATON CUTLER-HAMMER Circuit Breaker, 20 A, 120/240V, 1 Pole CHF120
- EATON CUTLER-HAMMER AFCI Circuit Breakers, 15 A, 1 Pole CHFP115AF
- EATON CUTLER-HAMMER Circuit Breaker, HJD, Complete, 600VAC Max HJD3175C
- EATON CUTLER-HAMMER Circuit Breaker, Front Mount, 1 Pole, 10A QCF1010
- SQUARE D Miniature Circuit Breaker, 45 A, 277V AC, 1 Pole, Bolt On Mounting Style, EDB Series EDB14045
- EATON 1P 20A Amp 277V-Ac Miniature Circuit Breaker WMZT1C20
- Eaton Cutler-Hammer Circuit Breakers