Eaton Cutler-Hammer
Circuit Breaker, 30 A, 120/240V, 1 Pole
- Zoro #: G3209286
- Mfr #: CHF130
Hover or click to zoom Tap to zoom
Key Features
- Amps: 30 A
- AC Voltage Rating: 120/240V
- Max. AIR Rating: 10 kA
- Number of Poles: 1
- Circuit Breaker Type: CHF
- Standards: UL 489, HACR Rated
- Depth: 3.2 in
- Min. Wire Size: (2) 14 AWG (Cu/Al)
$18.39
Subtotal: $18.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON CUTLER-HAMMER Circuit Breaker, 70 A, 120/240V, 2 Pole CH270
- EATON CUTLER-HAMMER Circuit Breaker, 70 A, 120/240V, 2 Pole, Plug-On Mounting Style BR270
- EATON CUTLER-HAMMER Circuit Breaker, 15 A, 120/240V, 2 Pole, Plug-On Mounting Style BR215
- EATON CUTLER-HAMMER Circuit Breaker, 60 A, 120/240V, 2 Pole, Plug-On Mounting Style BR260
- EATON CUTLER-HAMMER Circuit Breaker, 30 A, 120/240V, 1 Pole, Plug-On Mounting Style BR130
- EATON CUTLER-HAMMER Replacement Circuit Breaker, 20 A, 120/240V, 2 Pole CL220
- EATON CUTLER-HAMMER AFCI Circuit Breakers, 20 A, 1 Pole CHFP120AF
- EATON CUTLER-HAMMER Circuit Breaker, NGH, 3Pole, 1200A LSI Arms NGH312038EC
- EATON CUTLER-HAMMER Circuit Breaker, 100 A, 120/240V, 2 Pole CH2100
- EATON Breaker Type Ch Gfci 20A CHFGFT120PN
- SIEMENS 3P 250A AMP CIRCUIT BREAKER TRIP UNIT FD63T250
- Eaton Cutler-Hammer Circuit Breakers