Eaton Cutler-Hammer
Circuit Breaker, 30 A, 120/240V, 1 Pole
- Zoro #: G407449980
- Mfr #: CHF130CS
Hover or click to zoom Tap to zoom
Key Features
- Amps: 30 A
- AC Voltage Rating: 120/240V
- Max. AIR Rating: 10 kA
- Number of Poles: 1
- Circuit Breaker Type: CHF
- Standards: UL Listed, HACR Rated
- Height: 6-1/2 in
- For Use With: Type CH Loadcenters
$19.95
Must order in multiples of 6
Subtotal: $119.70
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, 60 A, 3 Pole, Series C Series EHD3060S
- EATON CUTLER-HAMMER BREAKER DUAL AF/GF 1P 20A BRP120DF
- EATON CUTLER-HAMMER Quadplex Circuit Breaker, 20/30 A, 120/240V, 4 Pole, Plug-On Mounting Style BQ220230
- EATON CUTLER-HAMMER Circuit Breaker, 20 A, 120/240V, 1 Pole CH120
- EATON CUTLER-HAMMER Replacement Circuit Breaker, 50 A, 120/240V, 2 Pole CL250
- EATON CUTLER-HAMMER Circuit Breaker, 20 A, 120/240V, 2 Pole, Plug-On Mounting Style BR220
- EATON CUTLER-HAMMER Circuit Breaker, 60 A, 120/240V, 2 Pole CH260CS
- EATON CUTLER-HAMMER AFCI Circuit Breakers, 20 A, 1 Pole CHFP120AF
- EATON CUTLER-HAMMER Circuit Breaker, CKD-35K, RPP Breaker CKD3400F
- SIEMENS Miniature Circuit Breaker, 60 A, 120/240V AC, 3 Pole, Bolt On Mounting Style, BL Series B360H00S01
- SQUARE D Molded Case Circuit Breaker, 60 A, 600V AC, 3 Pole, Free Standing Mounting Style, HD Series HDL36060
- Eaton Cutler-Hammer Circuit Breakers