Eaton Cutler-Hammer
Circuit Breaker, 30 A, 120/240V, 2 Pole
- Zoro #: G3210458
- Mfr #: CHF230CS
Hover or click to zoom Tap to zoom
Key Features
- Amps: 30 A
- AC Voltage Rating: 120/240V
- Max. AIR Rating: 10 kA
- Number of Poles: 2
- Circuit Breaker Type: CHF
- Standards: CSA Certified, HACR Rated
- Max. Wire Size: (2) 10 AWG (Cu/Al)
- Height: 6 in
$34.69
Subtotal: $34.69
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON CUTLER-HAMMER Ground Fault Circuit Interrupter, 30 A, 120/240V, 2 Pole GFTCB230
- EATON CUTLER-HAMMER Ground Fault Circuit Interrupter, 20 A, 120/240V, 2 Pole GFTCB220
- EATON CUTLER-HAMMER Circuit Breaker, 15 A, 120/240V, 1 Pole CHF115CS
- EATON CUTLER-HAMMER Arc Fault/Ground Fault Circuit Breaker, 20 A, 1 Pole BRN120DF
- EATON CUTLER-HAMMER Circuit Breaker, 120/240V, 2 Pole, Plug-On Mounting Style BR230
- EATON CUTLER-HAMMER Molded Case Circuit Breaker, 150 A, 600V AC, 3 Pole, Series C Series HFD3150S
- EATON CUTLER-HAMMER Circuit Breaker, 250 Amp, 3 Pole JGH425033GC
- EATON CUTLER-HAMMER Circuit Breaker, HJD, Complete, 600VAC Max HJD3175C
- EATON CUTLER-HAMMER Circuit Breaker, 480V, 600A, 3 Pole HLD3500
- SQUARE D Miniature Circuit Breaker, 50, 277/480VAC, 2 Pole, Bolt-On Mounting Style, EGB Series EGB24050
- SQUARE D Miniature Circuit-Breaker, 60 A, 120/240V AC, 2 Pole, Plug-In Mounting Style QO260C
- Eaton Cutler-Hammer Circuit Breakers