Eaton Cutler-Hammer
Circuit Breaker, 50 A, 120/240V, 2 Pole
- Zoro #: G3209128
- Mfr #: CHF250
Hover or click to zoom Tap to zoom
Key Features
- Amps: 50 A
- AC Voltage Rating: 120/240V
- Max. AIR Rating: 10 kA
- Number of Poles: 2
- Circuit Breaker Type: CHF
- Standards: UL 489, HACR Rated
- Min. Wire Size: 10 AWG Cu/Al
- Trip Type: Trip Flag
$33.15
Subtotal: $33.15
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- EATON CUTLER-HAMMER Circuit Breaker, 50 A, 120/240V, 1 Pole, Plug-On Mounting Style BR150
- EATON CUTLER-HAMMER 50 A, 3 Pole, Series C Series EHD3050
- EATON CUTLER-HAMMER Replacement Circuit Breaker, 20 A, 120/240V, 2 Pole CL220
- EATON CUTLER-HAMMER Circuit Breaker, 15 A, 120/240V, 1 Pole, Plug-On Mounting Style BR115
- EATON CUTLER-HAMMER Quadplex Circuit Breaker, 20/30 A, 120/240V, 4 Pole, Plug-On Mounting Style BQ220230
- EATON CUTLER-HAMMER 20 A, 120/240V, 1 Pole CHT2020
- EATON CUTLER-HAMMER Circuit Breaker, 60 A, 120/240V, 2 Pole CH260
- EATON CUTLER-HAMMER Circuit Breaker, LGH 3 Pole, 500 Amp LGH3500FAGC
- EATON CUTLER-HAMMER Circuit Breaker, 3 Pole, 600VAC, 250VDC CHKD3400F
- SQUARE D PowerPact J-Frame breaker, thermal-magne, 250 A, 600V AC, 3 Pole, Unit Mount Busbar Mounting Style JGF36250
- EATONRPORATION 50A DP Circ Breaker CHF250CS
- Eaton Cutler-Hammer Circuit Breakers