Circuit Breaker, HJD Series, 250A, 3 Pole, 600V AC, 100kA at 240V AC
Mfr # HJD3250F
Zoro # G908619530
product price:Â $3,458.99
/ea
Free Shipping & Returns
Key Features
Series
HJD
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
100kA at 240V AC
Trip Type
Fixed Thermal Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HJD3250F
Zoro #
G908619530
UPC #
-
Country of Origin
Dominican Republic
Dimensions
Frame Size
J
Width
4.13 in
Depth
4.06 in
Height
4.13 in
Details
Item
Circuit Breaker
Series
HJD
Amps
250A
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
100kA at 240V AC
Trip Type
Fixed Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Line And Load
DC Voltage Rating
250V DC
Circuit Breaker Type
Molded Case
Description
Circuit Breaker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.