Eaton Cutler-Hammer
GFCI Circuit Breakers, 15 A, 1 Pole
- Zoro #: G004351099
- Mfr #: CHFP115GF
Key Features
- Item: GFCI Circuit Breakers
- Max. AIR Rating: 10 kA
- Terminal Connection: Plug-On Neutral
- Number of Poles: 1
- Circuit Breaker Type: CH
- Standards: UL Listed
- Interrupt Rating: 10 kA
- Height: 3-1/4 in
$132.02
Subtotal: $132.02
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Eaton Cutler-Hammer
- MFR #CHFP115GF
- Zoro #G004351099
- Country of OriginDominican Republic
- Category Circuit Breakers
Dimensions
Height | 3-1/4 in |
Depth | 4-1/2 in |
Width | 0-3/4 in |
Details
Item | GFCI Circuit Breakers |
Amps | 15 A |
Max. AIR Rating | 10 kA |
Terminal Connection | Plug-On Neutral |
Number of Poles | 1 |
Circuit Breaker Type | CH |
Standards | UL Listed |
Interrupt Rating | 10 kA |
Description
Miniature, Plug on Neutral, combination Fireguard/Arc Fault Circuit Interrupter with plug-on neutral, common trip, 10 kAIC, 120/240 VAC. Includes diagnostic LED trip indication. 1-pole, type CH.
Reviews of Eaton Cutler-Hammer #CHFP115GF
Explore more
- EATON CUTLER-HAMMER Circuit Breaker, 70 A, 120/240V, 2 Pole, Plug-On Mounting Style BR270
- EATON CUTLER-HAMMER 10 A, 3 Pole, Series C Series EHD3010L
- EATON CUTLER-HAMMER Circuit Breaker, 20 A, 120V, 2 Pole, Plug-On Mounting Style BR2020
- EATON CUTLER-HAMMER Circuit Breaker, 20 A, 120/240V, 1 Pole CHF120CS
- EATON CUTLER-HAMMER Circuit Breaker, 70 A, 120/240V, 2 Pole CH270
- EATON CUTLER-HAMMER Circuit Breaker, 50 A, 120/240V, 1 Pole, Plug-On Mounting Style BR150
- EATON CUTLER-HAMMER Ground Fault Personnel Protection Circuit Breakers, 60 A, 120/240V, 2 Pole GFTCB260
- EATON CUTLER-HAMMER Circuit Breaker, 20 A, 120/240V, 1 Pole, Plug-On Mounting Style CHT2020CS
- EATON CUTLER-HAMMER Circuit Breaker, 20 A, 120/240V, 1 Pole CHF120CS
- BLUE SEA SYSTEMS ASeries Rocker Circuit Breaker 30A 7574
- EATON Circuit Breaker, 15 A, 120/240V, 2 Pole 171067
- Eaton Cutler-Hammer Circuit Breakers