Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Cutler-Hammer NEMA Magnetic Motor Starter

  • Zoro #: G3691213
  • Mfr #: AN19DN0A5E020
Eaton Cutler-Hammer NEMA Magnetic Motor Starter AN19DN0A5E020
Eaton Cutler-Hammer NEMA Magnetic Motor Starter AN19DN0A5E020
$377.40
  • Hz: 50/60
  • Starter Type: NEMA Style
  • HP @ 1 Phase - 230V: 3 hp
See full product details
This item ships free.

Eaton #AN19DN0A5E020 Specifications

  • Zoro #: G3691213
  • Mfr #: AN19DN0A5E020
Hz: 50/60 Starter Type: NEMA Style
HP @ 1 Phase - 230V: 3 hp Features: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Item: NEMA Magnetic Motor Starter NEMA Size: 1
Action: Nonreversing HP @ 1 Phase - 120V: 2 hp
Coil Volts: 120V AC Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 240V: 7 1/2 hp Overload Relay Amp Setting: 4 to 20A
HP @ 3 Phase - 575V: 10 hp Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
HP @ 3 Phase - 480V: 10 hp HP @ 3 Phase - 208V: 7 1/2 hp
Standards: UL, CSA, CE, NEMA, IEC/EN 60947 VDE 0660, ISO 13849-1 (EN954-1), RoHS, ATEX directive 94/9/EC, Equipment Group 2, Category 2 Auxiliary Contact Form: 1NO
Height: 5 in Depth: 7.5 in
Number of Poles: 3 Width: 5 in
Amps AC: 27 Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 4 to 20A, Coil Volts 120V AC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 480V 10 hp, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 27, NEMA Size 1, Width 5 in, Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism, HP @ 1 Phase - 120V 2 hp

Reviews of Eaton #AN19DN0A5E020