Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Cutler-Hammer NEMA Magnetic Motor Starter

  • Zoro #: G3718845
  • Mfr #: AN19GN0A5E045
Eaton Cutler-Hammer NEMA Magnetic Motor Starter AN19GN0A5E045
Eaton Cutler-Hammer NEMA Magnetic Motor Starter AN19GN0A5E045
$601.04
  • Amps AC: 45
  • Starter Type: NEMA Style
  • Hz: 50/60
See full product details
This item ships free.

Eaton #AN19GN0A5E045 Specifications

  • Zoro #: G3718845
  • Mfr #: AN19GN0A5E045
Amps AC: 45 Starter Type: NEMA Style
Hz: 50/60 Depth: 8 in
HP @ 3 Phase - 208V: 10 hp HP @ 3 Phase - 240V: 15 hp
Overload Relay Amp Setting: 9 to 45A NEMA Size: 2
Action: Nonreversing Features: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Item: NEMA Magnetic Motor Starter Auxiliary Contact Form: 1NO
Height: 5 in Width: 6 in
Standards: UL, CSA, CE, NEMA, IEC/EN 60947 VDE 0660, ISO 13849-1 (EN954-1), RoHS, ATEX directive 94/9/EC, Equipment Group 2, Category 2 Number of Poles: 3
Enclosure NEMA Rating: No Enclosure HP @ 1 Phase - 230V: 7 1/2 hp
HP @ 1 Phase - 120V: 3 hp HP @ 3 Phase - 480V: 25 hp
Coil Volts: 120V AC HP @ 3 Phase - 575V: 25 hp
Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 9 to 45A, Coil Volts 120V AC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 15 hp, HP @ 3 Phase - 480V 25 hp, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 45, NEMA Size 2, Width 6 in, Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism, HP @ 1 Phase - 120V 3 hp

Reviews of Eaton #AN19GN0A5E045