Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Cutler-Hammer NEMA Magnetic Motor Starter

  • Zoro #: G3641565
  • Mfr #: AN19KN0A5E100
Eaton Cutler-Hammer NEMA Magnetic Motor Starter AN19KN0A5E100
Eaton Cutler-Hammer NEMA Magnetic Motor Starter AN19KN0A5E100
$925.31
  • Number of Poles: 3
  • Action: Nonreversing
  • Width: 9 in
See full product details
This item ships free.

Eaton #AN19KN0A5E100 Specifications

  • Zoro #: G3641565
  • Mfr #: AN19KN0A5E100
Number of Poles: 3 Action: Nonreversing
Width: 9 in Coil Volts: 120V AC
Height: 7 in NEMA Size: 3
Amps AC: 90 Auxiliary Contact Form: 1NO
HP @ 3 Phase - 240V: 30 hp HP @ 1 Phase - 120V: 3 hp
Depth: 15 in HP @ 3 Phase - 480V: 50 hp
Hz: 50/60 Includes: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism
Overload Relay Amp Setting: 20 to 100A Starter Type: NEMA Style
Standards: UL, CSA, CE, NEMA, IEC/EN 60947 VDE 0660, ISO 13849-1 (EN954-1), RoHS, ATEX directive 94/9/EC, Equipment Group 2, Category 2 HP @ 3 Phase - 208V: 25 hp
HP @ 1 Phase - 230V: 7 1/2 hp Enclosure NEMA Rating: No Enclosure
Features: Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism Item: NEMA Magnetic Motor Starter
HP @ 3 Phase - 575V: 50 hp Country of Origin (subject to change): Dominican Republic
Feedback Help us improve our product information

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 20 to 100A, Coil Volts 120V AC, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 3 Phase - 240V 30 hp, HP @ 3 Phase - 480V 50 hp, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 90, NEMA Size 3, Width 9 in, Features Class 20 Solid State Ambient-Compensated Overload Relay and Instantaneous Magnetic Trip Mechanism, HP @ 1 Phase - 120V 3 hp

Reviews of Eaton #AN19KN0A5E100