Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Cutler-Hammer NEMA Magnetic Motor Starter

  • Zoro #: G3692586
  • Mfr #: ECN0511AAA-R63/C
$351.59
  • HP @ 1 Phase - 230V: 3 hp
  • Height: 12.6 in
  • Coil Volts: 120V AC
See full product details
This item ships free.

Eaton #ECN0511AAA-R63/C Specifications

  • Zoro #: G3692586
  • Mfr #: ECN0511AAA-R63/C
HP @ 1 Phase - 230V: 3 hp Height: 12.6 in
Coil Volts: 120V AC HP @ 3 Phase - 240V: 7 1/2 hp
Includes: Solid State Overload Relay Features: Solid State Overload Relay
Overload Relay Amp Setting: 4 to 20A Depth: 5.84 in
HP @ 3 Phase - 480V: 10 hp NEMA Size: 1
Action: Nonreversing Enclosure NEMA Rating: 1
Amps AC: 27 Auxiliary Contact Form: 1NC/1NO
Number of Poles: 3 Standards: CSA, UL
HP @ 3 Phase - 208V: 7 1/2 hp Width: 7.73 in
HP @ 1 Phase - 120V: 2 hp Starter Type: NEMA Style
Item: NEMA Magnetic Motor Starter Hz: 50/60
HP @ 3 Phase - 575V: 10 hp Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

NEMA Magnetic Motor Starter, Overload Relay Amp Setting 4 to 20A, Coil Volts 120V AC, Enclosure NEMA Rating 1, Auxiliary Contact Form 1NC/1NO, HP @ 3 Phase - 240V 7 1/2 hp, HP @ 3 Phase - 480V 10 hp, Starter Type NEMA Style, Action Nonreversing, Hz 50/60, Number of Poles 3, Amps AC 27, NEMA Size 1, Width 7.73 in, Features Solid State Overload Relay, HP @ 1 Phase - 120V 2 hp, Includes Solid State Overload Relay, HP @ 1 Phase - 230V 3 hp, HP @ 3 Phase - 575V 10 hp, HP @ 3 Phase - 208V 7 1/2 hp

Technical Guides

Reviews of Eaton #ECN0511AAA-R63/C