Eaton Cutler-Hammer
Circuit Breaker, 40A, 120/240V, 2 Pole, CL Series
Mfr # CL240
Zoro # G507038190
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CL
- Amps 40A
- Number of Poles 2
- AC Voltage Rating 120/240V
- Max. AIR Rating 10 kA
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, 30/40A, 120/240V, 4 Pole, Plug In Mounting Style, BQ Series BQ230240
- EATON CUTLER-HAMMER Circuit Breaker, 30A, 120/240V, 2 Pole, CHF Series CHF230CS
- EATON CUTLER-HAMMER Circuit Breaker, 20A, 120/240V, 4 Pole, Plug In Mounting Style, BQ Series BQ220220
- EATON CUTLER-HAMMER Circuit Breaker, 20A, 120/240V, 2 Pole, Plug In Mounting Style, BR Series BR220
- EATON CUTLER-HAMMER Circuit Breaker, 15A, 120/240V, 1 Pole, CHF Series CHF115
- EATON CUTLER-HAMMER Circuit Breaker, 40A, 120/240V, 2 Pole, Plug In Mounting Style, BR Series BR240
- EATON CUTLER-HAMMER Circuit Breaker, 70A, 120/240V, 2 Pole, CH Series CH270
- EATON CUTLER-HAMMER Circuit Breaker, 200A, 120/240V, 2 Pole, Plug In Mounting Style, BJ Series BJ2200
- EATON CUTLER-HAMMER Eaton Chfn115Gf Circuit Breaker, Ch, Gfci, 15 A, 1 -Pole, 120/240 Vac, Pigtail Mounting CHGFT115
- SQUARE D Miniature Circuit Breaker, 50A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO2501021
- SQUARE D Miniature Circuit Breaker, 15A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO1515
- Eaton Cutler-Hammer Circuit Breakers