Eaton Cutler-Hammer
RH200P Rainproof Type H Conduit Hub, 2 in.
Mfr # 6710081
Zoro # G910659746
product price: $36.49
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Grounding Connector
- Overall Length 4-1/4 in
- Special Features Suitable for PRL4 fusible panelboards
- Width 3-1/4 in
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Eaton Cutler-Hammer
- MFR # 6710081
- Zoro # G910659746
- UPC # 786676213653
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 4-1/4 in |
Width | 3-1/4 in |
Size | 1 in |
Height (In.) | 1-1/4 in |
Details
Item | Conduit Fitting |
Conduit Fitting Type | Grounding Connector |
Special Features | Suitable for PRL4 fusible panelboards |
For Use With | Pl0724r and s3100rn |
Interrupt Rating | 25 kAIC |
Phase | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC HD Disc, 3P Fusible Typ3R 240V, 60A (MHF322NR)
- PANDUIT 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (PN14-6R-C)
- SQUARE D Ovrload Relay, 30 to 90A, 3P, 600VAC, NEMA 3 (9065SF320)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Blue (SHC1012ZP)
- EATON CUTLER-HAMMER DS150H1P 1.5 in. Rainproof Conduit Hub (6156780)
- EATON CUTLER-HAMMER Conduit Fitting Grounding Connector, 1 in (RH200P)
- EATON CUTLER-HAMMER Conduit Hub, 2 in, Aluminum (DS200H2P)
- RACO EMT Coupling, 3/4 in, Compression, Steel, Zinc Plated, Gray (2923)
- BRIDGEPORT FITTINGS MC Grounding Connector, 1/2 in, Zinc Alloy, Zinc Plated, Silver (895-DC2)
- KILLARK IMC Fiber, Mineral Wool, Gray (PF-2)
- RACO Liquid-Tight Connector, 3/4 in, Nylon, Gray (4723)
- APPLETON ELECTRIC IMC Reducing Bushing, 2 in x 2-1/2 in, Threaded, Iron, Powder Coated, Silver (RB250-200)