DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Definit Prpose Cntactr, 208/240VAC, 15A, 3P

EATON| Zoro #: G1648096| Mfr #: C25DGD315B

$267.53 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1648096 Mfr #: C25DGD315B
Hz: 50/60Action: Nonreversing
Item: Definite Purpose ContactorIncludes: Quick Connect Pressure Plate Terminal
HP @ 1 Phase - 230V: 2HP @ 1 Phase - 120V: 3/4
Height: 6.75"Enclosure Type: NEMA 1
Depth: 3.50"Full Load Amps-Inductive: 15
Coil Volts: 208/240VACWidth: 4.10"
Number of Poles: 3HP @ 3 Phase - 575V: 5
Standards: UL, CSA, CE, CCC, RoHSHP @ 3 Phase - 480V: 5
Full Load Amps-Resistive: 20HP @ 3 Phase - 230V: 3
Country of Origin (subject to change): United States

Product Description

Definite Purpose Contactor, Number of Poles 3, 15 Full Load Amps-Inductive, Coil Volts 208/240VAC, HP @ 1 Phase - 120V 3/4, HP @ 1 Phase - 230V 2, HP @ 3 Phase - 230V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 5, Height 6.75 In., Width 4.10 In., Depth 3.50 In., 20 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type NEMA 1, Includes Quick Connect Pressure Plate Terminal, Standards UL, CSA, CE, CCC, RoHS

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.