20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 3P 25A

EATON| Zoro #: G0920911| Mfr #: C25DGD325B

$194.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0920911 Mfr #: C25DGD325B
Item: Definite Purpose ContactorHP @ 1 Phase - 120V: 2
Full Load Amps-Inductive: 25Height: 6.75"
Includes: Quick Connect Pressure Plate TerminalNumber of Poles: 3
Enclosure Type: NEMA 1Depth: 3.50"
Standards: UL, CSA, CE, CCC, RoHSCoil Volts: 208/240VAC
HP @ 3 Phase - 480V: 10Action: Non-Reversing
HP @ 3 Phase - 575V: 10Full Load Amps-Resistive: 35
HP @ 3 Phase - 230V: 7-1/2Width: 4.10"
HP @ 1 Phase - 230V: 3Hz: 50/60
Enclosure NEMA Rating: 1Country of Origin (subject to change): United States

Description

Definite Purpose Contactor, Number of Poles 3, 35 Full Load Amps-Resistive, 25 Full Load Amps-Inductive, Coil Volts 208/240VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 10, Height 6.75 In., Width 4.10 In., Depth 3.50 In., Enclosure NEMA Rating 1, Hz 50/60, Reversing No, Includes Quick Connect Pressure Plate Terminal, Standards UL, CSA, CE, CCC, RoHS

Reviews