KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Definit Purpose Contactor, 480VAC, 25A, 3P

EATON| Zoro #: G1896334| Mfr #: C25DGD325C

$212.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.10"
Action: Nonreversing
HP @ 1 Phase - 230V: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1896334 Mfr #: C25DGD325C
Width: 4.10"Action: Nonreversing
HP @ 1 Phase - 230V: 3Full Load Amps-Inductive: 25
Hz: 50/60HP @ 3 Phase - 230V: 7-1/2
Full Load Amps-Resistive: 35HP @ 3 Phase - 575V: 10
Number of Poles: 3Item: Definite Purpose Contactor
HP @ 1 Phase - 120V: 2Depth: 3.50"
HP @ 3 Phase - 480V: 10Height: 6.75"
Enclosure Type: NEMA 1Coil Volts: 480VAC
Standards: UL, CSA, CE, CCC, RoHSCountry of Origin (subject to change): United States

Description

Definite Purpose Contactor, Number of Poles 3, 25 Full Load Amps-Inductive, Coil Volts 480VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 3, HP @ 3 Phase - 230V 7-1/2, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 10, Height 6.75 In., Width 4.10 In., Depth 3.50 In., 35 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type NEMA 1, Standards UL, CSA, CE, CCC, RoHS

Reviews