KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Definit Purpose Contactor, 480VAC, 30A, 3P

EATON| Zoro #: G1394416| Mfr #: C25DGD330C

$254.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.10"
Includes: Quick Connect Pressure Plate Terminal
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1394416 Mfr #: C25DGD330C
Width: 4.10"Includes: Quick Connect Pressure Plate Terminal
Action: NonreversingHP @ 1 Phase - 230V: 5
Full Load Amps-Inductive: 30Hz: 50/60
HP @ 3 Phase - 230V: 10Full Load Amps-Resistive: 40
HP @ 3 Phase - 575V: 15Number of Poles: 3
Item: Definite Purpose ContactorHP @ 1 Phase - 120V: 2
Depth: 3.50"HP @ 3 Phase - 480V: 15
Height: 6.75"Enclosure Type: NEMA 1
Coil Volts: 480VACStandards: UL, CSA, CE, CCC, RoHS
Country of Origin (subject to change): United States

Description

Definite Purpose Contactor, Number of Poles 3, 30 Full Load Amps-Inductive, Coil Volts 480VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 5, HP @ 3 Phase - 230V 10, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 15, Height 6.75 In., Width 4.10 In., Depth 3.50 In., 40 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type NEMA 1, Includes Quick Connect Pressure Plate Terminal, Standards UL, CSA, CE, CCC, RoHS

Reviews