DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Definit Purpose Contactor, 480VAC, 60A, 3P

EATON| Zoro #: G1362663| Mfr #: C25FGF360C

$316.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 5.62"
Action: Nonreversing
HP @ 1 Phase - 230V: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1362663 Mfr #: C25FGF360C
Width: 5.62"Action: Nonreversing
HP @ 1 Phase - 230V: 10Full Load Amps-Inductive: 60
Hz: 50/60HP @ 3 Phase - 230V: 20
Full Load Amps-Resistive: 75HP @ 3 Phase - 575V: 40
Number of Poles: 3Item: Definite Purpose Contactor
HP @ 1 Phase - 120V: 5Depth: 4.81"
HP @ 3 Phase - 480V: 40Height: 9.51"
Enclosure Type: NEMA 1Coil Volts: 480VAC
Standards: UL, CSA, CE, CCC, RoHSCountry of Origin (subject to change): United States

Description

Definite Purpose Contactor, Number of Poles 3, 60 Full Load Amps-Inductive, Coil Volts 480VAC, HP @ 1 Phase - 120V 5, HP @ 1 Phase - 230V 10, HP @ 3 Phase - 230V 20, HP @ 3 Phase - 480V 40, HP @ 3 Phase - 575V 40, Height 9.51 In., Width 5.62 In., Depth 4.81 In., 75 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type NEMA 1, Standards UL, CSA, CE, CCC, RoHS

Reviews