Dfinit Prpose Cntactr, 24VAC, 15A, 3P, NEMA1

EATON| Zoro #: G1555784| Mfr #: C25DGD315T

$271.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1555784 Mfr #: C25DGD315T
Hz: 50/60Action: Nonreversing
Item: Definite Purpose ContactorHP @ 1 Phase - 230V: 2
HP @ 1 Phase - 120V: 3/4Height: 6.75"
Standards: UL, CSA, CE, CCC, RoHSEnclosure Type: NEMA 1
Full Load Amps-Resistive: 20Depth: 3.50"
Full Load Amps-Inductive: 15Coil Volts: 24VAC
Width: 4.10"Number of Poles: 3
HP @ 3 Phase - 575V: 5HP @ 3 Phase - 480V: 5
HP @ 3 Phase - 230V: 3Country of Origin (subject to change): United States

Product Description

Definite Purpose Contactor, Number of Poles 3, 15 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase - 120V 3/4, HP @ 1 Phase - 230V 2, HP @ 3 Phase - 230V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 5, Height 6.75 In., Width 4.10 In., Depth 3.50 In., 20 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type NEMA 1, Standards UL, CSA, CE, CCC, RoHS

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.