HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Dfinit Prpose Cntactr, 24VAC, 25A, 3P, NEMA1

EATON| Zoro #: G1269283| Mfr #: C25DGD325T

$212.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Coil Volts: 24VAC
Enclosure Type: NEMA 1
Hz: 50/60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1269283 Mfr #: C25DGD325T
Coil Volts: 24VACEnclosure Type: NEMA 1
Hz: 50/60Item: Definite Purpose Contactor
Height: 6.75"Action: Nonreversing
HP @ 3 Phase - 575V: 10HP @ 1 Phase - 230V: 3
Width: 4.10"Includes: Quick Connect Pressure Plate Terminal
HP @ 3 Phase - 480V: 10Standards: UL, CSA, CE, CCC, RoHS
Depth: 3.50"Number of Poles: 3
Full Load Amps-Resistive: 35HP @ 1 Phase - 120V: 2
Full Load Amps-Inductive: 25HP @ 3 Phase - 230V: 7-1/2
Country of Origin (subject to change): United States

Description

Definite Purpose Contactor, Number of Poles 3, 35 Full Load Amps-Resistive, 25 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 10, Height 6.75 In., Width 4.10 In., Depth 3.50 In., Enclosure NEMA Rating 1, Hz 50/60, Reversing No, Includes Quick Connect Pressure Plate Terminal, Standards UL, CSA, CE, CCC, RoHS

Reviews