HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Dfinit Prpose Cntactr, 24VAC, 30A, 3P, NEMA1

EATON| Zoro #: G2458827| Mfr #: C25DGD330T

$264.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 15
HP @ 3 Phase - 480V: 15
Depth: 3.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2458827 Mfr #: C25DGD330T
HP @ 3 Phase - 575V: 15HP @ 3 Phase - 480V: 15
Depth: 3.50"Coil Volts: 24VAC
Enclosure Type: NEMA 1Number of Poles: 3
HP @ 1 Phase - 230V: 5HP @ 1 Phase - 120V: 2
HP @ 3 Phase - 230V: 10Standards: UL, CSA, CE, CCC, RoHS
Width: 4.10"Full Load Amps-Inductive: 30
Action: NonreversingHz: 50/60
Height: 6.75"Item: Definite Purpose Contactor
Full Load Amps-Resistive: 40Country of Origin (subject to change): United States

Description

Definite Purpose Contactor, Number of Poles 3, 30 Full Load Amps-Inductive, Coil Volts 24VAC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 5, HP @ 3 Phase - 230V 10, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 15, Height 6.75 In., Width 4.10 In., Depth 3.50 In., 40 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type NEMA 1, Standards UL, CSA, CE, CCC, RoHS

Reviews