KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dfinit Prpose Cntctr, 120VAC, 15A, 3P, NEMA1

EATON| Zoro #: G0755833| Mfr #: C25DGD315A

$238.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4.10"
Includes: Quick Connect Pressure Plate Terminal
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0755833 Mfr #: C25DGD315A
Width: 4.10"Includes: Quick Connect Pressure Plate Terminal
Action: NonreversingHP @ 1 Phase - 230V: 2
Full Load Amps-Inductive: 15Hz: 50/60
HP @ 3 Phase - 230V: 3Full Load Amps-Resistive: 20
HP @ 3 Phase - 575V: 5Number of Poles: 3
Item: Definite Purpose ContactorHP @ 1 Phase - 120V: 3/4
Depth: 3.50"HP @ 3 Phase - 480V: 5
Height: 6.75"Enclosure Type: NEMA 1
Coil Volts: 120VACStandards: UL, CSA, CE, CCC, RoHS
Country of Origin (subject to change): United States

Description

Definite Purpose Contactor, Number of Poles 3, 20 Full Load Amps-Resistive, 15 Full Load Amps-Inductive, Coil Volts 120VAC, HP @ 1 Phase - 120V 3/4, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 5, Height 6.75 In., Width 4.10 In., Depth 3.50 In., Enclosure NEMA Rating 1, Hz 50/60, Reversing No, Includes Quick Connect Pressure Plate Terminal, Standards UL, CSA, CE, CCC, RoHS

Reviews