Eaton
120VAC Non-Reversing Definite Purpose Contactor 3P 25A
Mfr # C25DGD325A
Zoro # G2006216
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Action Non-Reversing
- Full Load Amps-Resistive 35 A
- Number of Poles 3
- Reversing No
Explore More Products
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 90A C25GNF390T
- EATON Cutler-Hammer 208/240VAC Non-Reversing Definite Purpose Contactor 2P 20A C25BNB220B
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 3P 50A C25DNJ350T
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 40A C25BNB240T
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 30A C25BNB230T
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 30A C25DND330A
- EATON 120VAC Non-Reversing Definite Purpose Contactor 3P 30A C25DGD330A
- EATON 24VAC Non-Reversing Definite Purpose Contactor 3P 25A C25DGD325T
- EATON 24VAC Non-Reversing Definite Purpose Contactor 3P 50A C25DGJ350T
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 30A DPC-30A3P120
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 32A 6GNR7
- Eaton Definite Purpose Contactors