KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dfinit Prpose Cntctr, 120VAC, 40A, 3P, NEMA1

EATON| Zoro #: G0307745| Mfr #: C25DGF340A

$137.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.10"
Includes: Quick Connect Lug Terminal
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0307745 Mfr #: C25DGF340A
Width: 4.10"Includes: Quick Connect Lug Terminal
Action: NonreversingHP @ 1 Phase - 230V: 7-1/2
Full Load Amps-Inductive: 40Hz: 50/60
HP @ 3 Phase - 230V: 10Full Load Amps-Resistive: 50
HP @ 3 Phase - 575V: 20Number of Poles: 3
Item: Definite Purpose ContactorHP @ 1 Phase - 120V: 3
Depth: 3.50"HP @ 3 Phase - 480V: 20
Height: 6.75"Enclosure Type: NEMA 1
Coil Volts: 120VACStandards: UL, CSA, CE, CCC, RoHS
Country of Origin (subject to change): United States

Description

Definite Purpose Contactor, Number of Poles 3, 40 Full Load Amps-Inductive, Coil Volts 120VAC, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 7-1/2, HP @ 3 Phase - 230V 10, HP @ 3 Phase - 480V 20, HP @ 3 Phase - 575V 20, Height 6.75 In., Width 4.10 In., Depth 3.50 In., 50 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type NEMA 1, Includes Quick Connect Lug Terminal, Standards UL, CSA, CE, CCC, RoHS

Reviews