KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dfinit Prpose Cntctr, 120VAC, 50A, 3P, NEMA1

EATON| Zoro #: G1302086| Mfr #: C25DGJ350A

$318.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.10"
Action: Nonreversing
HP @ 1 Phase - 230V: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1302086 Mfr #: C25DGJ350A
Width: 4.10"Action: Nonreversing
HP @ 1 Phase - 230V: 10Full Load Amps-Inductive: 50
Hz: 50/60HP @ 3 Phase - 230V: 15
Full Load Amps-Resistive: 65HP @ 3 Phase - 575V: 30
Number of Poles: 3Item: Definite Purpose Contactor
HP @ 1 Phase - 120V: 3Depth: 3.50"
HP @ 3 Phase - 480V: 30Height: 6.75"
Enclosure Type: NEMA 1Coil Volts: 120VAC
Standards: UL, CSA, CE, CCC, RoHSCountry of Origin (subject to change): United States

Description

Definite Purpose Contactor, Number of Poles 3, 50 Full Load Amps-Inductive, Coil Volts 120VAC, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 10, HP @ 3 Phase - 230V 15, HP @ 3 Phase - 480V 30, HP @ 3 Phase - 575V 30, Height 6.75 In., Width 4.10 In., Depth 3.50 In., 65 Full Load Amps-Resistive, Hz 50/60, Action Nonreversing, Enclosure Type NEMA 1, Standards UL, CSA, CE, CCC, RoHS

Reviews