KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dfinit Prpose Cntctr, 120VAC, 60A, 3P, NEMA1

EATON| Zoro #: G0279325| Mfr #: C25FGF360A

$329.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 5.62"
Includes: Quick Connect Lug Terminal
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0279325 Mfr #: C25FGF360A
Width: 5.62"Includes: Quick Connect Lug Terminal
Action: NonreversingHP @ 1 Phase - 230V: 10
Full Load Amps-Inductive: 60Hz: 50/60
HP @ 3 Phase - 230V: 20Full Load Amps-Resistive: 75
HP @ 3 Phase - 575V: 40Number of Poles: 3
Item: Definite Purpose ContactorHP @ 1 Phase - 120V: 5
Depth: 4.81"HP @ 3 Phase - 480V: 40
Height: 9.51"Enclosure Type: NEMA 1
Coil Volts: 120VACStandards: UL, CSA, CE, CCC, RoHS
Country of Origin (subject to change): United States

Description

Definite Purpose Contactor, Number of Poles 3, 75 Full Load Amps-Resistive, 60 Full Load Amps-Inductive, Coil Volts 120VAC, HP @ 1 Phase - 120V 5, HP @ 1 Phase - 240V 10, HP @ 3 Phase - 240V 20, HP @ 3 Phase - 480V 40, HP @ 3 Phase - 575V 40, Height 9.51 In., Width 5.62 In., Depth 4.81 In., Enclosure NEMA Rating 1, Hz 50/60, Reversing No, Includes Quick Connect Lug Terminal, Standards UL, CSA, CE, CCC, RoHS

Reviews