SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cutler-Hammer DP Aux Contact, NC, Side Mount for 15-75A

EATON| Zoro #: G1584721| Mfr #: C320KG2

$16.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 600Number of NO Aux. Contacts: 0Mounting: Side
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584721 Mfr #: C320KG2
Voltage: 600Number of NO Aux. Contacts: 0
Mounting: SideNumber of Contacts: 1
For Use With: Eaton, Cutler-Hammer Definite Purpose Contactors 15-75 AmpsItem: Auxiliary Contact
Number of NC Aux. Contacts: 1Amps: 10
Country of Origin (subject to change): Dominican Republic

Description

Auxiliary Contact, Amps 10, For Use With Eaton, Cutler-Hammer Definite Purpose Contactors 15-75 Amps, Mounting Side, Number of NC Aux. Contacts 1, Number of NO Aux. Contacts 0, Number of Contacts 1, Voltage 600

Reviews