BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

DP Motor Starter, 3P, 25A, 24V Coil, NEMA 1

EATON| Zoro #: G2091792| Mfr #: A25CGC25T

$310.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 50/60Depth: 5.81"HP @ 3 Phase - 575V: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2091792 Mfr #: A25CGC25T
Hz: 50/60Depth: 5.81"
HP @ 3 Phase - 575V: 10HP @ 1 Phase - 240V: 3
Standards: UL File E-1491/ CSA File LR353/ CE/ CCC/ RoHSHP @ 1 Phase - 120V: 2
HP @ 3 Phase - 480V: 10Item: Definite Purpose Magnetic Motor Starter
Coil Volts: 24VACWidth: 5.63"
Number of Poles: 3Enclosure NEMA Rating: 1
HP @ 3 Phase - 240V: 7-1/2Height: 10.17"
Amps AC: 25Action: Nonreversing
Country of Origin (subject to change): United States

Description

Definite Purpose Magnetic Motor Starter, Number of Poles 3, 25 Amps AC, Coil Volts 24VAC, HP @ 1 Phase - 120V 2.0, HP @ 1 Phase - 240V 3.0, HP @ 3 Phase - 240V 7-1/2, HP @ 3 Phase - 480V 10, Nonreversing, 50/60 Hz, HP @ 3 Phase - 575V 10, Height 10.17 In., Width 5.63 In., Depth 5.81 In., Standards UL File E-1491/ CSA File LR353/ CE/ CCC/ RoHS

Restrictions and Compliance

*3: Hazardous material

Reviews