BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

DP Motor Starter, 3P, 40A, 120V Coil, NEMA1

EATON| Zoro #: G1288637| Mfr #: A25CGE40A

$460.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 480V: 20HP @ 3 Phase - 240V: 10Height: 13.27"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1288637 Mfr #: A25CGE40A
HP @ 3 Phase - 480V: 20HP @ 3 Phase - 240V: 10
Height: 13.27"HP @ 1 Phase - 240V: 7-1/2
Coil Volts: 120VACWidth: 7.64"
HP @ 1 Phase - 120V: 3HP @ 3 Phase - 575V: 20
Item: Definite Purpose Magnetic Motor StarterStandards: UL File E-1491/ CSA File LR353/ CE/ CCC/ RoHS
Hz: 50/60Depth: 6.67"
Amps AC: 40Number of Poles: 3
Action: NonreversingEnclosure NEMA Rating: 1
Country of Origin (subject to change): United States

Description

Definite Purpose Magnetic Motor Starter, Number of Poles 3, 40 Amps AC, Coil Volts 120VAC, Enclosure NEMA Rating 1, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 240V 7-1/2, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 20, Nonreversing, 50/60 Hz, HP @ 3 Phase - 575V 20, Height 13.27 In., Width 7.64 In., Depth 6.67 In., Standards UL File E-1491/ CSA File LR353/ CE/ CCC/ RoHS

Restrictions and Compliance

*3: Hazardous material

Reviews