Shop Alternate Products
This Product is Discontinued
Eaton
Programmable Relay, 12V (Discontinued)
Mfr # EASY512-DA-RC
Zoro # G6192146
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 12VDC
- Output Type Relay
- Amps 8.0
- Number of Outputs 4
- Clock Yes