Eaton
Eaton Corporation BR230 30 Amp Double Pole Circuit Breaker
- Mfr # BR230
- Zoro # G603920924
$48.29
/ea
Subtotal: $48.29
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Number of Poles Two-pole
- Circuit Breaker Type BR
- Type Type BR 1-Inch plug-on circuit breaker
- Trip Type Common breaker trip
- Interrupt Rating 10 kAIC
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- EATON Circuit Breaker, 100 A, 600VAC, 3 Poles PDG13F0100TFFJ
- EATON Circuit Breaker, 30 A, 600VAC, 2 Poles PDG12M0030TFFJ
- EATON Supplementary Protector, 25 A, 277/480V, 2 Pole WMZS2B25
- EATON Circuit Breaker, 60 A, 600VAC, 2 Poles PDG22F0060TFFL
- EATON Circuit Breaker, 30 A, 600VAC, 3 Poles PDG23F0030TFFL
- EATON IEC Miniature Circuit Breaker, 30 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D30/2-NA
- EATON Miniature Circuit Breaker, 25 A, 277/480V AC, 3 Pole, Bolt On Mounting Style, GHB Series GHB3025
- EATON Miniature Circuit-Breaker, 25 A, 277/480V, 1 Pole, DIN Rail Mounting Style WMZT1C25
- EATON Miniature Circuit Breaker, 90 A, 277/480V AC, 3 Pole, Bolt On Mounting Style, GHB Series GHB3090
- EATON Circuit Breaker, 50 A, 600VAC, 3 Poles PDG23G0050TFFL
- SIEMENS IEC Miniature Circuit Breaker, 20 A, 240V AC, 3 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ43207HG41
- Eaton Circuit Breakers