Eaton
Eaton GFTCB120CS 20A; 120V Single Pole Self Test Ground Fault Circuit Breaker
- Mfr # 199993
- Zoro # G503920970
$89.49
/ea
Subtotal: $89.49
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- EATON Eaton 265030 20 amp 1 Pole Type CH Arc Fault Plug On Neutral Circuit Breaker 265030
- EATON Molded Case Circuit Breaker, 3 A, 600V AC, 3 Pole, Free Standing Mounting Style, HMCP Series HMCPS003A0C
- EATON Circuit Breaker, 200 A, 600VAC, 3 Poles PDG23K0200TFFJ
- EATON IEC Miniature Circuit Breaker, 40 A, 240V AC, 2 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C40/2-NA
- EATON IEC Supplementary Protector, 15 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ Series FAZ-B15/2
- EATON Circuit Breaker, 400 A, 600VAC, 3 Poles PDG33G0400TFAJ
- EATON Molded Case Circuit Breaker, 40 A, 277V AC, 1 Pole, Free Standing Mounting Style, EHD Series EHD1040
- EATON Circuit Breaker, 40 A, 600VAC, 3 Poles PDG23G0040TFFL
- EATON 1P 20A Amp 277V-Ac Miniature Circuit Breaker WMZT1C20
- EATON IEC Miniature Circuit Breaker, 13 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C13/3-NA
- EATON CSR 125 Amp 2-Pole 25 kAIC Main Circuit Breaker CSR2125N
- Eaton Circuit Breakers