Boston
6" ID x 20 ft NBR Gasoline Hose 450 PSI BK
Mfr # EHP50096-20-ALCE
Zoro # G2473381
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,383.99
Key Features
- Hose Inside Dia. 6 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 6 in x 6 in
- Hose Configuration Coupled Assembly
Explore More Products
- BOSTON 2" ID x 100 ft Vinyl Nitrile Gasoline Hose BK H036332BK-100
- BOSTON 2" ID x 10 ft Chemical Hose GN H052332GN-10-SSCE
- BOSTON 2" ID x 20 ft Nitrile Suction Gasoline Hose BK EHP009-32-20-ALCE
- BOSTON Bulk Chemical Hose, 2 ID x 25 ft., Green H052332-GRN-25
- BOSTON 3/8" ID x 50 ft Nitrile Liquid Propane Hose BK H90006-50-MM
- BOSTON 1" ID x 20 ft Chemical Hose GN H052316GN-20-SSCE
- BOSTON 3/4" ID NBR Gasoline Hose 450 PSI BK EHP500-12-20-ALCE
- BOSTON 1-1/2" ID NBR Corrugated Gasoline Hose BK EHP519-24-100-25-MF
- BOSTON Bulk Chemical Hose, 2" ID x 25 ft., Yellow H034532-25
- COILHOSE PNEUMATICS Fluid Flexflow 1/4" MPT x 18" 90418
- MILTON 1/4" ID x 30" Snubber Hose S-680
- Boston Air Hoses