CombMotorStart, Therm, 240VAC, SelectSwtch

  • Mfr # ECX77H2BJD-M

  • Zoro # G610043357


product price:  $1,750.99
/ea
Free Shipping & Returns

Key Features

Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECX77H2BJD-M
Zoro #
G610043357
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Distance - Height
18.13 in
Frame Size
C
Overall Height
18.9 in
Overall Width
9.08 in
Mounting Hole Distance - Width
6 in
Mounting Hole Diameter
0.28 in
Overall Depth
11.33 in

Details

Item
Combination Motor Starter
Operator
Selector Switch
Short Circuit Protection
Circuit Breaker
Trip Class
10
Auxiliary Contact Form
1NO
Operator Function
Hand/Off/Auto
Control Transformer Voltage
240V AC Primary, 120V AC Secondary
Standards
cUL, UL Listed
Includes Auxiliary Contacts
Yes
Mounting Style
Wall
Number of Terminals
3
Frequency
60 Hz
Auxiliary Contact Module Capacity
4
NEMA Enclosure Material
Metal Alloy
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Horsepower @ Three Phase - 240V AC
3 hp
Maximum Overload Relay Current Setting
16 A
Maximum Voltage Rating
690V AC
Starter Style
IEC
Includes Pilot Light
Yes
Number of Auxillary Contacts
0
Minimum Overload Relay Current Setting
10 A
Horsepower @ Single Phase - 120V AC
2 hp
Number of Poles
3
Overload Protection Type
Thermal
Phase
Three
Terminal Connection Type
Screw Terminals
Coil Voltage
240V AC
Current AC
32 A
Horsepower @ Three Phase - 600V AC
10 hp
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 208V AC
3 hp
Reversing Capability
Non-Reversing
Includes Control Transformer
Yes
Series
XT
Resistance Properties
Waterproof
NEMA Enclosure Rating
3R
Includes
I/O Terminal Blocks
CPT Rating
240 / 120 V
Product Name
Eaton IEC enclosed starter
Contactor Rating
32 A (Frame C)
Certifications
cUL Listed; UL Listed
Mmp Overload Rating
10-16 A (Frame D)
Enclosure
Type 3R
Enclosure Rating
Type 3R (Metal)

Description

Combination Motor Starter, Coil Voltage 240V AC, Current AC 32 A, Horsepower @ Three Phase - 600V AC 10 hp, Maximum Voltage Rating 690V AC, NEMA Enclosure Rating 3R, NEMA Size Not Applicable, Hazardous Location Specification Not Applicable, Starter Style IEC, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO, Short Circuit Protection Circuit Breaker, Includes Control Transformer Yes, Trip Class 10, Horsepower @ Three Phase - 208V AC 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.