Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension Module, 6 Inputs, 4 Outputs, 24V

  • Zoro #: G0058086
  • Mfr #: EASY410-DC-RE

$402.14

  • Item: Extension Module
  • For Use With: Easy 700 and 800 Series
  • Number of Inputs: 6
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Eaton #EASY410-DC-RE Specifications

  • Zoro #: G0058086
  • Mfr #: EASY410-DC-RE
Item: Extension Module For Use With: Easy 700 and 800 Series
Number of Inputs: 6 Number of Outputs: 4
Includes: Expansion Mod Power Required: 24VDC
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Extension Module, Power Required 24VDC, Number of Inputs 6, Number of Outputs 4, For Use With Easy 700 and 800 Series, Includes Expansion Mod

Reviews of Eaton #EASY410-DC-RE