Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Frame Kit, 10.44in.Dx20.43in.Hx8.06in.W

  • Zoro #: G0121101
  • Mfr #: DXG-ACC-FR3N12KIT

$47.19

  • Item: Frame Kit
  • Mounting Type: Plug-In
  • Mfr. Stock No.: DXG-ACC-FR3N12KIT
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Eaton #DXG-ACC-FR3N12KIT Specifications

  • Zoro #: G0121101
  • Mfr #: DXG-ACC-FR3N12KIT
Item: Frame Kit Mounting Type: Plug-In
Mfr. Stock No.: DXG-ACC-FR3N12KIT Height: 20.43"
Application: Frame 3 Phase: 3
For Use With: DG1 Drives Width: 8.06"
Depth: 10.44" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Frame Kit, For Use With DG1 Drives, Height 20.43 In., Width 8.06 In., Depth 10.44 In., Mounting Type Plug-In, 3 Phase, Frame 3

Reviews of Eaton #DXG-ACC-FR3N12KIT