KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupler Body, 1/4-18, 1/4 In. Body, Steel

EATON HANSEN| Zoro #: G1226434| Mfr #: FD45-1003-0404

$25.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Operating Temp. Range: -40 Degrees to 250 Degrees F
Coupler Interchange Type: ISO Series B
Seal Material: Buna
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1226434 Mfr #: FD45-1003-0404
Operating Temp. Range: -40 Degrees to 250 Degrees FCoupler Interchange Type: ISO Series B
Seal Material: BunaCoupler Body Size: 1/4"
Parker Interchange: H2-62Coupler Flow Rate: 3.0 gpm
For Use With: All Hydraulic ApplicationsCoupler Connection Type: FNPT
Hansen Interchange: 2-H16Sleeve Material: Steel
Coupler Finish: Trivalent Chromium ZincStandards: ISO-7241-1 Series B
Locking Mechanism: BallShut Off: double
Coupler Thread Size: 1/4"-18Max. Pressure: 5000 psi
Item: Hydraulic Coupler BodyCoupler Body Material: Steel
Includes: -Valve Design: Poppet
Series: FD45,BQuick Coupler Type: Hydraulic Coupler Body
Seal Type: Captive ValveCountry of Origin (subject to change): United States

Description

Hydraulic Coupler Body, Coupler Interchange Type ISO Series B, Coupler Thread Size 1/4 In.-18, Coupler Body Size 1/4 In., Coupler Flow Rate 3.0 gpm, Max. Pressure 5000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Trivalent Chromium Zinc, Seal Type Captive Valve, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type FNPT, Seal Material Buna, Shut Off double, Valve Design Poppet, Locking Mechanism Ball, For Use With All Hydraulic Applications

Reviews