Coupler Body, 3/4-14, 3/4 In. Body, Steel

EATON HANSEN| Zoro #: G0900234| Mfr #: FD45-1003-1212

$52.80 /ea

This item ships free. Details.Standard ground shipping.
Coupler Thread Size: 3/4"-14Series: FD45Hansen Interchange: 6-H31
Save 15%. Sign up for Z-mail.


Zoro #: G0900234 Mfr #: FD45-1003-1212
Coupler Thread Size: 3/4"-14Series: FD45
Hansen Interchange: 6-H31Coupler Flow Rate: 28.0 gpm
Coupler Body Material: SteelQuick Coupler Type: Hydraulic Coupler Body
Max. Pressure: 4000 psiCoupler Body Size: 3/4"
Standards: ISO-7241-1 Series BOperating Temp. Range: -40 Degrees to 250 Degrees F
Sleeve Material: SteelCoupler Finish: Trivalent Chromium Zinc
Valve Design: PoppetShut Off: double
Locking Mechanism: BallParker Interchange: H6-62
Coupler Connection Type: FNPTSeal Type: Captive Valve
Includes: -Coupler Interchange Type: ISO Series B
For Use With: All Hydraulic ApplicationsItem: Hydraulic Coupler Body
Seal Material: BunaCountry of Origin (subject to change): United States


Hydraulic Coupler Body, Series FD45, Coupler Thread Size 3/4 In.-14, Coupler Body Size 3/4 In., Coupler Flow Rate 28.0 gpm, Max. Pressure 4000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Trivalent Chromium Zinc, Seal Type Captive Valve, Coupler Interchange Type ISO Series B, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Poppet, Locking Mechanism Ball