Coupler Nipple, 1/2-14, 5/8 In. Body, Steel

EATON HANSEN| Zoro #: G2026473| Mfr #: FD45-1002-0810

$15.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Design: Poppet
Seal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2026473 Mfr #: FD45-1002-0810
Valve Design: PoppetSeal Material: Buna
Operating Temp. Range: -40 Degrees to 250 Degrees FIncludes: -
Item: Hydraulic Coupler NippleShut Off: double
Seal Type: Captive ValveSeries: FD45,B
Coupler Thread Size: 1/2"-14Coupler Body Material: Steel
Locking Mechanism: BallMax. Pressure: 4000 psi
Quick Coupler Type: Hydraulic Coupler NippleCoupler Body Size: 5/8"
Sleeve Material: SteelParker Interchange: H4-63
Coupler Flow Rate: 12.0 gpmCoupler Connection Type: FNPT
For Use With: All Hydraulic ApplicationsCoupler Finish: Trivalent Chromium Zinc
Hansen Interchange: 4-K26Standards: ISO-7241-1 Series B
Coupler Interchange Type: ISO Series BCountry of Origin (subject to change): United States

Description

Hydraulic Coupler Nipple, Series FD45,B, Coupler Thread Size 1/2 In.-14, Coupler Body Size 5/8 In., Coupler Flow Rate 12.0 gpm, Max. Pressure 4000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Trivalent Chromium Zinc, Seal Type Captive Valve, Coupler Interchange Type ISO Series B, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Poppet, Locking Mechanism Ball

Reviews