SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coupler Nipple, 1/4-18, 1/4 In. Body, Steel

EATON HANSEN| Zoro #: G1533262| Mfr #: FD45-1002-0404

$11.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coupler Finish: Trivalent Chromium ZincMax. Pressure: 5000 psiShut Off: double
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1533262 Mfr #: FD45-1002-0404
Coupler Finish: Trivalent Chromium ZincMax. Pressure: 5000 psi
Shut Off: doubleValve Design: Poppet
Coupler Body Size: 1/4"For Use With: All Hydraulic Applications
Includes: -Coupler Thread Size: 1/4"-18
Seal Type: Captive ValveSeries: FD45,B
Operating Temp. Range: -40 Degrees to 250 Degrees FStandards: ISO-7241-1 Series B
Locking Mechanism: BallSleeve Material: Steel
Seal Material: BunaCoupler Connection Type: FNPT
Quick Coupler Type: Hydraulic Coupler NippleItem: Hydraulic Coupler Nipple
Coupler Interchange Type: ISO Series BCoupler Body Material: Steel
Hansen Interchange: 2-K16Coupler Flow Rate: 3.0 gpm
Parker Interchange: H2-63Country of Origin (subject to change): United States

Description

Hydraulic Coupler Nipple, Coupler Interchange Type ISO Series B, Coupler Thread Size 1/4 In.-18, Coupler Body Size 1/4 In., Coupler Flow Rate 3.0 gpm, Max. Pressure 5000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Trivalent Chromium Zinc, Seal Type Captive Valve, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Poppet, Locking Mechanism Ball, For Use With All Hydraulic Applications

Reviews